4 in. Stainless Steel Flanged Gate Valve
4 in. Stainless Steel Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.5, ANSI B16.34
- API:
- API 598
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Grade 316, ASTM B-16.34
- Application:
- Industrial
- Diameter:
- 8-41/50 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 20-39/100 in
- Length:
- 9 in
- Material:
- Stainless Steel, Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 125
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 4 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 66.08 lb