This product requires certification to purchase.

1/2 in. Stainless Steel Socket Weld Swing Check Valve

Ta Chen

TC-CKS 1/2 in. Stainless Steel Socket Weld Swing Check Valve

  • Fast #
  • Part #TV2CKSW00DD
  • Item #7190982
  • Manufacturer Part #V2CKSW00D
3.3 out of 5 Customer Rating
Brand image
Ta Chen

TC-CKS 1/2 in. Stainless Steel Socket Weld Swing Check Valve

  • Fast #
  • Part #TV2CKSW00DD
  • Item #7190982
  • Manufacturer Part #V2CKSW00D
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Swing type
  • Body: ASTM A351 Gr.CF8M
  • Disc: ASTM A351 Gr.CF8M
  • Packing: PTFE
  • Working pressure: 200 psi
  • End connections: Threaded end
  • TEST standard: API 598
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
2-3/5 in
Pressure Class
200#
Valve Size
1/2 in
Weight
0.66 lb
Characteristics & Features
Collection
TC-CKS
Material
Stainless Steel
Material Type
316
Valve Body Material
Stainless Steel
Valve Body Style
Swing
Valve Disc Material
Stainless Steel
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B1.20.1
API
API 598
ASTM
ASTM A-351 Grade CF8M
FM Approved
No
IAPMO Listed
No
ISO
ISO 228
NSF Certified
No
UL Listed
No