This product requires certification to purchase.

Adjustable 6 in. Round Adhesive Takeoff

TA30 Adjustable 6 in. Round Adhesive Takeoff

  • Fast #
  • Part #SHMTOARU
  • Item #4459049
  • Manufacturer Part #TA3006
5 out of 5 Customer Rating

TA30 Adjustable 6 in. Round Adhesive Takeoff

  • Fast #
  • Part #SHMTOARU
  • Item #4459049
  • Manufacturer Part #TA3006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Round adjustable adhesive top takeoff
  • Features 1" adhesive round
  • Galvanized steel, riveted construction
  • Adjustable swivel for maximum access
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Duct Size
6 in
Characteristics & Features
Adjustable
Yes
Coating
Galvanized
Collection
TA30
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Adhesive Takeoff