This product requires certification to purchase.

10 in. Round Adhesive Takeoff with Scoop & Damper

TA40 10 in. Round Adhesive Takeoff with Scoop & Damper

  • Fast #
  • Part #SHMATOSD10
  • Item #3409054
  • Manufacturer Part #TA40DS10
4.2 out of 5 Customer Rating

TA40 10 in. Round Adhesive Takeoff with Scoop & Damper

  • Fast #
  • Part #SHMATOSD10
  • Item #3409054
  • Manufacturer Part #TA40DS10
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Round adhesive takeoff
  • Galvanized steel, riveted construction
  • Easy install and ready seal with adhesive
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10 in
Duct Size
10 in
Included Components
With Damper
Yes
Characteristics & Features
Adjustable
No
Coating
Galvanized
Collection
TA40
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Adhesive Takeoff with Scoop