This product requires certification to purchase.

6 in. Round Adhesive Takeoff

TA40 6 in. Round Adhesive Takeoff

  • Fast #
  • Part #SHMATOU
  • Item #3408945
  • Manufacturer Part #TA4006
4 out of 5 Customer Rating

TA40 6 in. Round Adhesive Takeoff

  • Fast #
  • Part #SHMATOU
  • Item #3408945
  • Manufacturer Part #TA4006
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Round adhesive takeoff
  • Galvanized steel, riveted construction
  • Easy install and ready seal with adhesive
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Duct Size
6 in
Characteristics & Features
Adjustable
No
Coating
Galvanized
Collection
TA40
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Adhesive Takeoff