This product requires certification to purchase.

0026e ECM 44GPM 115/208/230V High Efficiency Stainless Steel Wet Rotor Circulator Pump

Taco

0026e ECM 44GPM 115/208/230V High Efficiency Stainless Steel Wet Rotor Circulator Pump

  • Fast #
  • Part #TVM2644DD1RS2W00
  • Item #14204206
  • Manufacturer Part #VM2644-DD1-RS2W00
4.4 out of 5 Customer Rating
Brand image
Taco

0026e ECM 44GPM 115/208/230V High Efficiency Stainless Steel Wet Rotor Circulator Pump

  • Fast #
  • Part #TVM2644DD1RS2W00
  • Item #14204206
  • Manufacturer Part #VM2644-DD1-RS2W00
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-efficiency ECM technology uses up to 85% less electricity
  • SureStart® automatic unblocking and air purging
  • BIO Barrier® protects pump from system contaminants
  • Multi-color LED for operating mode and diagnostics
  • 0-10V DC or PWM external input for variable speed control
  • Dual electrical knockouts with removable terminal strip
  • Rotatable control cover for any pump orientation
  • TacoAdapt™ self-adjusting proportional pressure
  • Industry leading customer service & technical support
  • 3-year warranty
  • Requires Certification
Dimensions & Measurements
Flow at 5 feet of Head
42 gpm
Height
7 in
Length
8 in
Maximum Feet of Head
26
Width
6-1/4 in
Characteristics & Features
Hertz
60
Impeller
Composite
Material
Stainless Steel
Proposition 65
Warning: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Pump Motor Type
ECM
Pump Mounting
Horizontal
Pump Phase
1
Pump Stage
1
Electrical & Operational Information
AMP
1
Horsepower
1/6 hp
Maximum Temperature
230
Minimum Temperature
14
Power Source
Hardwired
RPM
3800
Volts
115-230V
Watts
120 W
Warranty & Product Information
ASTM
No
NSF Certified
Yes
Product Type
Circulator Pump
Pump Application
Circulator Pump
Type
TVM2644DD1RS2W00
UL Listed
Yes
UPC
195445293442