This product requires certification to purchase.

1/2 in. FNPT x Union FNPT Combination Boiler Feed Valve

Taco

1/2 in. FNPT x Union FNPT Combination Boiler Feed Valve

  • Fast #
  • Part #T3450T2
  • Item #7826821
  • Manufacturer Part #3450-T2
4.1 out of 5 Customer Rating
Brand image
Taco

1/2 in. FNPT x Union FNPT Combination Boiler Feed Valve

  • Fast #
  • Part #T3450T2
  • Item #7826821
  • Manufacturer Part #3450-T2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Auto reset from fast fill
  • ASSE 1081-2014
  • Simple pressure adjustment
  • Serviceable cartridge for both the backflow and feed valve
  • Large adjustment range
  • Serviceable without draining the system
  • Stainless steel strainer
  • One piece body construction
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1081 2014
End Connection 1:
NPT
End Connection 2:
Union FNPT
End Connections:
NPT x Union FNPT
Fitting Size 2:
1/2
Flow Rate:
25 gpm
IAPMO Listed:
No
Material:
Forged Brass
Maximum Temperature:
210
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
687752844931
Valve Size:
1/2 in
Valve Type:
Hydronic Pressure Regulating Valve