This product requires certification to purchase.

1/2 in. NPT Bronze Union

Taco

1/2 in. NPT Bronze Union

  • Fast #
  • Part #T110556
  • Item #9548856
  • Manufacturer Part #110-556
3.2 out of 5 Customer Rating
Brand image
Taco

1/2 in. NPT Bronze Union

  • Fast #
  • Part #T110556
  • Item #9548856
  • Manufacturer Part #110-556
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Taco Union Fitting Sets are designed to allow for quick disconnection from system piping, simplifying pump service and replacement
  • Helps deliver dependable system performance and minimizes the risk of leaks
  • Available in sweat, threaded or press connection for installation flexibility
  • Robust brass construction provides long-term reliability designed for hydronic applications
  • Complete fitting kit streamlines installation and reduces time on the job
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Union
End Connections
NPT x Union
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
1-3/8 in
Characteristics & Features
Fitting Type
Union
Material
Bronze
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
687752322767