This product requires certification to purchase.

1/2 in. Press x NPT Combination Boiler Feed Valve & Backflow Preventer

Taco

1/2 in. Press x NPT Combination Boiler Feed Valve & Backflow Preventer

  • Fast #
  • Part #T3450H2
  • Item #11783118
  • Manufacturer Part #3450-H2
3.5 out of 5 Customer Rating
Brand image
Taco

1/2 in. Press x NPT Combination Boiler Feed Valve & Backflow Preventer

  • Fast #
  • Part #T3450H2
  • Item #11783118
  • Manufacturer Part #3450-H2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Auto Reset from Fast Fill
  • ASSE 1081-2014 Certified
  • Simple Pressure Adjustment
  • Serviceable Cartridge for both the Backflow and Feed Valve
  • Adjustable 360 View of Pressure Indicator
  • Large Adjustment Range
  • Serviceable without draining the system
  • One Piece Body Construction
  • Stainless Steel Strainer
  • Max Flow Rate 25 GPM (8 ft/sec)
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Press
End Connections
NPT x Press
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3-1/4 in
Length
3-1/2 in
Pressure - Maximum
150 psi
Width
3-1/2 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Material
Brass
Electrical & Operational Information
Temperature Range
Up to 210 Deg F
Warranty & Product Information
CSA Certified
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Product Type
Pressure Reducing Valve
Type
T3450H2
UPC
190145131766