This product requires certification to purchase.

1/2 in. Sweat Bronze Union

Taco

1/2 in. Sweat Bronze Union

  • Fast #
  • Part #T110558
  • Item #9008368
  • Manufacturer Part #110-558
4.1 out of 5 Customer Rating
Brand image
Taco

1/2 in. Sweat Bronze Union

  • Fast #
  • Part #T110558
  • Item #9008368
  • Manufacturer Part #110-558
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Taco Union Fitting Sets are designed to allow for quick disconnection from system piping, simplifying pump service and replacement
  • Helps deliver dependable system performance and minimizes the risk of leaks
  • Available in sweat, threaded or press connection for installation flexibility
  • Robust brass construction provides long-term reliability designed for hydronic applications
  • Complete fitting kit streamlines installation and reduces time on the job
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Union
End Connections
Sweat x Union
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Union
Material
Bronze, Rubber
Material Type
EPDM
Warranty & Product Information
ASTM
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
687752322729