This product requires certification to purchase.

1/40 HP 115V Stainless Steel Circulator Pump

Taco

1/40 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T006ST4
  • Item #3627531
  • Manufacturer Part #006-ST4
3.4 out of 5 Customer Rating
Brand image
Taco

1/40 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T006ST4
  • Item #3627531
  • Manufacturer Part #006-ST4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 196
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Unique replaceable cartridge design - field serviceable
  • Self-lubricating, no mechanical seal
  • Quiet, efficient operation
  • Direct drive - low power consumption
  • Unmatched reliability - maintenance free
  • Compact, lightweight design
  • Wide range of applications
  • Cast Iron or Stainless Steel construction available
  • Low-Lead compliant
  • Requires Certification
Dimensions & Measurements
Connection Size
1-1/4
Depth
5-5/8 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Flow at 5 feet of Head
9 gpm
Flow Rate
10 gpm
Height
5-5/8 in
Length
5-5/8 in
Maximum Feet of Head
9.5
Pressure - Maximum
125 psi
Width
3-15/16 in
Characteristics & Features
Connection Type
NPT
Hertz
60
Impeller
Composite
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material
Stainless Steel
Pump Motor Type
PSC
Pump Mounting
Horizontal
Pump Phase
1
Pump Stage
1
Electrical & Operational Information
AMP
0.52
Horsepower
1/40 hp
Maximum Temperature
230
Minimum Temperature
40
Phase
Single Phase
Power Source
Hardwired
RPM
3250
Volts
115V
Watts
19 W
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
No
Energy Star Compliant
No
IAPMO Listed
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Product Type
Circulator Pump
Pump Application
Circulator Pump
UL Listed
Yes
UPC
687752589085