This product requires certification to purchase.

1/6 HP 115V Stainless Steel Circulator Pump

Taco

1/6 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T0013MSSF2IFC
  • Item #9588657
  • Manufacturer Part #0013-MSSF2-IFC
3.5 out of 5 Customer Rating
Brand image
Taco

1/6 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T0013MSSF2IFC
  • Item #9588657
  • Manufacturer Part #0013-MSSF2-IFC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Integral Flow Check (IFC) prevents gravity flow
  • Eliminates separate in-line flow check - reduces installed cost
  • Improved flow performance vs. in-line check valves
  • Unique replaceable cartridge - field serviceable
  • Self-lubricating, no mechanical seal
  • Quiet, efficient operation
  • Direct drive - low power consumption
  • Unmatched reliability - maintenance free
  • Standard high capacity output - compact design
  • Cast Iron or Stainless Steel construction available
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow at 10 feet of Head
28 gpm
Flow at 5 feet of Head
30 gpm
Flow Rate
30 gpm
Height
7-1/2 in
Length
7-1/2 in
Maximum Feet of Head
33
Pressure - Maximum
125 psi
Width
6 in
Characteristics & Features
Blower Type
3 Speed
Connection Type
Flanged
Flow of 15 feet of Head
26 gpm
Hertz
60
Impeller
Composite
Material
Stainless Steel
Pump Body Material
Stainless Steel
Pump Motor Type
PSC
Pump Mounting
Horizontal
Pump Phase
1
Pump Stage
1
Electrical & Operational Information
AMP
2
Horsepower
1/6 hp
Maximum Temperature
230
Minimum Temperature
40
Phase
Single Phase
Power Source
Hardwired
RPM
3250
Volts
115V
Watts
235 W
Warranty & Product Information
ASTM
No
Energy Star Compliant
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
Product Type
Circulator Pump
Pump Application
Circulator Pump
Type
T0013MSSF2IFC
UL Listed
Yes
UPC
195445189073