This product requires certification to purchase.

1/8 HP 115V Cast Iron Circulator Pump

Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0010MSF2IFC
  • Item #7339052
  • Manufacturer Part #0010-MSF2-IFC
5 out of 5 Customer Rating
Brand image
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0010MSF2IFC
  • Item #7339052
  • Manufacturer Part #0010-MSF2-IFC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Integral Flow Check (IFC) prevents gravity flow
  • Eliminates separate in-line flow check - reduces installed cost
  • Improved flow performance vs. in-line check valves
  • Unique replaceable cartridge - field serviceable
  • Self-lubricating, no mechanical seal
  • Quiet, efficient operation
  • Direct drive - low power consumption
  • Unmatched reliability - maintenance free
  • Standard high capacity output - compact design
  • Cast Iron or Stainless Steel construction available
  • Requires Certification
Dimensions & Measurements
Flow at 10 feet of Head
8 gpm
Flow at 5 feet of Head
29 gpm
Flow Rate
30 gpm
Height
6-11/16 in
Length
7-1/4 in
Maximum Feet of Head
11
Pressure - Maximum
125 psi
Width
5-3/8 in
Characteristics & Features
Blower Type
3 Speed
Connection Type
Flanged
Hertz
60
Impeller
Composite
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material
Cast Iron
Pump Motor Type
PSC
Pump Mounting
Horizontal
Pump Phase
1
Pump Stage
1
Electrical & Operational Information
AMP
1.2
Horsepower
1/8 hp
Maximum Temperature
230
Minimum Temperature
40
Phase
Single Phase
Power Source
Hardwired
RPM
3250
Volts
115V
Watts
93 W
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
No
Energy Star Compliant
No
IAPMO Listed
No
NSF Certified
Yes
Origin
Domestic
Product Type
Circulator Pump
Pump Application
Circulator Pump
UL Listed
UL 778
UPC
687752797855