This product requires certification to purchase.

1/8 HP 115V Cast Iron Circulator Pump

Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0012F41
  • Item #1623121
  • Manufacturer Part #0012-F4-1
4.3 out of 5 Customer Rating
Brand image
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0012F41
  • Item #1623121
  • Manufacturer Part #0012-F4-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replaces B&G 2" circulator
  • Quiet, efficient operation
  • Unique, replaceable cartridge is field serviceable
  • Self lubricating
  • Unmatched reliability-maintenance free
  • Standard, high capacity output and compact design
  • For typical hydronic heating system or indirect water heaters
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
1.33
Connection Size:
2
Connection Type:
Flanged
Depth:
9 in
Flow Rate:
52 gpm
Height:
8-1/2 in
Horsepower:
1/8 hp
Length:
9 in
Maximum Feet of Head:
15
Maximum Temperature:
230
Minimum Temperature:
40
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
UPC:
687752190649
Volts:
115V
Width:
5-1/2 in