This product requires certification to purchase.

1-1/2 in. Sweat Bronze Pump Flange

Taco

1-1/2 in. Sweat Bronze Pump Flange

  • Fast #
  • Part #T110526BSFL
  • Item #7339054
  • Manufacturer Part #110-526BSFL
4.8 out of 5 Customer Rating
Brand image
Taco

1-1/2 in. Sweat Bronze Pump Flange

  • Fast #
  • Part #T110526BSFL
  • Item #7339054
  • Manufacturer Part #110-526BSFL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits all 00 (except 0012), 110 Series, 2400-10/20/45/50, 007e, VR1816, VT2218 & VR3452, 0015e3, 0018e, 0026e, 0034e, and 0034ePlus
  • Solid lead-free bronze
  • Nuts & Bolts Included
  • Bronze Sweat flanges available in sizes: 1/2"; 3/4"; 1-1/4"; and 1-1/2"
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
1-1/4 in
Length
4-1/8 in
Width
2-3/4 in
Characteristics & Features
Brand Model Compatibility
00 Series (except 0012), 110-113 Series, 2400-10/20/45/50 Series, VT2218, VR1816, 007e, VR3452, 0015e3, 0018e, 0026e, 0034e, 0034ePlus,005, 006, 007, 008, 009, 0010, 0011, 0013, 0014, 0015, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, 2400-50, 007e, 0015e3, 0018e, VR1816, VT2218, 0026e
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
CSA Certified
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Product Type
Flange
UL Listed
No
UPC
687752721652