This product requires certification to purchase.

120V Cast Iron Circulator Pump

Taco

120V Cast Iron Circulator Pump

  • Fast #
  • Part #T0015E32F2
  • Item #7334002
  • Manufacturer Part #VM1816-HY2-FC2A00
4.6 out of 5 Customer Rating
Brand image
Taco

120V Cast Iron Circulator Pump

  • Fast #
  • Part #T0015E32F2
  • Item #7334002
  • Manufacturer Part #VM1816-HY2-FC2A00
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-efficiency ECM technology uses up to 85% less electricity
  • SureStart® automatic unblocking and air purging
  • BIO Barrier® protects pump from system contaminants
  • Multi-color LED for operating mode and diagnostics
  • Whisper quiet operation
  • Double insulated - no ground wire required
  • Integral Flow Check (IFC®) included
  • Nut-capture feature for easier installation
  • Industry leading customer service & technical support
  • 3-year warranty
  • Requires Certification
Dimensions & Measurements
Flow at 5 feet of Head
14 gpm
Flow Rate
16 gpm
Height
6-3/8 in
Length
6 in
Maximum Feet of Head
18
Pressure - Maximum
125 psi
Width
5 in
Characteristics & Features
Connection Type
Flanged
Hertz
60
Impeller
Composite
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material
Cast Iron
Pump Motor Type
ECM
Pump Mounting
Horizontal
Pump Phase
1
Pump Stage
1
Electrical & Operational Information
AMP
0.54
Horsepower
1/25 hp
Maximum Temperature
230
Minimum Temperature
36
Phase
Single Phase
Power Source
Hardwired
RPM
4830
Volts
115V
Watts
44 W
Warranty & Product Information
ASTM
No
Energy Star Compliant
No
IAPMO Listed
No
NSF Certified
No
Product Type
Circulator Pump
Pump Application
Circulator Pump
UL Listed
Yes
UPC
190145186087