Ferguson.com no longer supports Internet Explorer. If you continue using IE, your experience will be degraded and you will not be able to check out.
To use Ferguson.com, please use one of the following browsers: Chrome, Safari, Firefox, or Edge.
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material
Stainless Steel
Pump Phase
1
Electrical & Operational Information
AMP
1.4
Horsepower
1/8 hp
Maximum Temperature
230
Minimum Temperature
40
RPM
3250
Volts
115V
Warranty & Product Information
ANSI
ANSI 372
IAPMO Listed
No
NSF
NSF 372
NSF Certified
Yes
Product Type
Circulator Pump
UL Listed
Yes
UPC
687752640045
Internet Explorer No Longer Supported
Ferguson.com no longer supports Internet Explorer. If you continue using IE, your experience will be degraded and you will not be able to check out.
To use Ferguson.com, please use one of the following browsers: Chrome, Safari, Firefox, or Edge.