This product requires certification to purchase.

3/4 in. NPT Brass Shut-Off Flange Kit

Taco

3/4 in. NPT Brass Shut-Off Flange Kit

  • Fast #
  • Part #TSFL075T
  • Item #7489875
  • Manufacturer Part #SFL-075T
3.5 out of 5 Customer Rating
Brand image
Taco

3/4 in. NPT Brass Shut-Off Flange Kit

  • Fast #
  • Part #TSFL075T
  • Item #7489875
  • Manufacturer Part #SFL-075T
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easy 1/4-turn Open/Close operation
  • Positive shut-off, leak free design
  • Swivel-Flange allows 360 degree rotation
  • Solid lead-free brass construction
  • Chrome/Brass/Stainless steel valve ball
  • High quality seats
  • Full port ball valve for unrestricted flow
  • Available Sizes: 1/2"-1-1/2" NPT
  • Includes Bolts and Nuts
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
5-3/4 in
Length
4-1/8 in
Width
2-3/4 in
Characteristics & Features
Brand Model Compatibility
00 Series (except 0012), 00e Series, 110 Series, 2400 Series, VT2218 Series, VR1816 Series, VR3452 Series,005, 006, 007, 008, 009, 0010, 0011, 0013, 0014, 0015, 110, 111, 112, 113, 2400-10, 2400-20, 2400-45, 2400-50, 007e, 0015e3, 0018e, VR1816, VT2218, 0026e, 0034e, 0034ePlus, VR3456
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
240
Warranty & Product Information
CSA Certified
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Product Type
Flange Kit
UL Listed
No
UPC
687752255546