This product requires certification to purchase.

4 Zone Expansion Switching Relay Board

Taco

4 Zone Expansion Switching Relay Board

  • Fast #
  • Part #TSR5045
  • Item #10388411
  • Manufacturer Part #SR504-5
5 out of 5 Customer Rating
Brand image
Taco

4 Zone Expansion Switching Relay Board

  • Fast #
  • Part #TSR5045
  • Item #10388411
  • Manufacturer Part #SR504-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Front Diagnostic Lights
  • Switchable Priority
  • Built-in Priority Protection
  • Simplified Wiring
  • Compact Design
  • Contractor-Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • Additional Space for Wiring
  • Easy to Remove Hinged Cover
  • 4 Programmable Outputs
  • Requires Certification
Dimensions & Measurements
Depth
2-5/8 in
Height
8-1/2 in
Length
2-5/8 in
Width
12-1/2 in
Characteristics & Features
Brand Model Compatibility
SR506-5
Electrical & Operational Information
AMP
20
Volts
120V
Zones
4
Warranty & Product Information
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
TSR5045
UPC
195445252487