This product requires certification to purchase.

3/4 in. - Mixing Valve - Union Press - 230 psi - Forged Brass / Stainless Steel

Taco

5000 Series 3/4 in. - Mixing Valve - Union Press - 230 psi - Forged Brass / Stainless Steel

  • Fast #
  • Part #T5003H3G
  • Item #7826831
  • Manufacturer Part #5003-H3-G
5 out of 5 Customer Rating
Brand image
Taco

5000 Series 3/4 in. - Mixing Valve - Union Press - 230 psi - Forged Brass / Stainless Steel

  • Fast #
  • Part #T5003H3G
  • Item #7826831
  • Manufacturer Part #5003-H3-G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ASSE 1017 listed lead-free (less than or equal to .25% Pb) mixing valve for domestic hot water applications
  • Delivers stable mixed water temperature over an extended range of 85-176°F (29-80°C)
  • Tamper-resistant cap with check valves included and low headloss design
  • Available with Sweat, NPT, PEX, Press and CPVC union connections
  • NSF 61 certified and suitable for use in potable water
  • Sweat, NPT, Pex, Press, CPVC Union connections
  • Check valves included
  • Low headloss
  • Outlet temperature strip
  • Optional dial gauge and adaptor
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Union Press
End Connection 2
Union Press
End Connection 3
Union Press
End Connections
Union Press
Flow Rate
20 gpm
Height
7 in
Length
7 in
Pressure - Maximum
230 psi
Valve Size
3/4 in
Width
7-5/16 in
Characteristics & Features
Collection
5000 Series
Material
Brass
Media
Clean Water
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
3-way
Valve Disc Material
Plastic
Valve Material
Brass
Valve Type
Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Temperature Range
39 to 180 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASSE Standards
ASSE 1017
CSA Certified
Yes
LBC Red List Approved
No
LBC Red List Free
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Living Product Challenge Certification
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
Yes