This product requires certification to purchase.

leak brkr 3/4 npt vlv & act

Taco

leak brkr 3/4 npt vlv & act

  • Fast #
  • Part #TLB075H2LF
  • Item #10388406
  • Manufacturer Part #LB-075-H-2LF
3.5 out of 5 Customer Rating
Brand image
Taco

leak brkr 3/4 npt vlv & act

  • Fast #
  • Part #TLB075H2LF
  • Item #10388406
  • Manufacturer Part #LB-075-H-2LF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Re-Settable Testable
  • Quick Connect Wiring
  • Operates on Batteries or Power Supply (LeakBreaker)
  • Operates on Power Supply with Battery
  • Multi-color LED Status Light
  • Audible Alarm
  • Alarm Mute
  • 2 N/O; N/C Dry Contacts
  • Full Port Valve
  • Easy Removable Actuator
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
4-3/8 in
Length
4-7/8 in
Pressure - Maximum
300 psi
Weight
3 lb
Width
4 in
Characteristics & Features
Color Finish Name
Green
Material
Brass
Valve Body Material
Brass
Valve Stem
Non-Rising
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ASTM
No
NSF Certified
Yes
Origin
Domestic
Type
TLB075H2LF
UL Listed
Yes
UPC
195445643339