This product requires certification to purchase.

1/40 HP 115V Bronze Circulator Pump

Taco

Plumb n’ Plug® 1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #T006BC74PNP
  • Item #2252344
  • Manufacturer Part #006-BC7-4PNP
4.9 out of 5 Customer Rating
Brand image
Taco

Plumb n’ Plug® 1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #T006BC74PNP
  • Item #2252344
  • Manufacturer Part #006-BC7-4PNP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Plumb n' Plug®
  • Compact design
  • Unique replaceable cartridge
  • Self lubricating
  • Unmatched reliability-maintenance free
  • Maximum Fluid Temperature: 220 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Connection Size
3/4
Depth
8-13/100 in
Flow Rate
11.5 gpm
Height
5-1/4 in
Length
7-1/4 in
Maximum Feet of Head
9
Pressure - Maximum
125 psi
Width
3-22/25 in
Characteristics & Features
Collection
Plumb n’ Plug®
Connection Type
Sweat
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material
Bronze
Electrical & Operational Information
AMP
0.52
Horsepower
1/40 hp
Maximum Temperature
220
Minimum Temperature
40
Phase
Single Phase
RPM
3250
Volts
115V
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Product Type
Circulator Pump
UL Listed
Yes
UPC
687752325669