This product requires certification to purchase.

1-1/4 in. Press Brass In-line Air Separator

Taco

Vortech® 1-1/4 in. Press Brass In-line Air Separator

  • Fast #
  • Part #T49125P1
  • Item #7503132
  • Manufacturer Part #49-125P-1
3.8 out of 5 Customer Rating
Brand image
Taco

Vortech® 1-1/4 in. Press Brass In-line Air Separator

  • Fast #
  • Part #T49125P1
  • Item #7503132
  • Manufacturer Part #49-125P-1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-efficiency micro-bubble air removal
  • Removes air bubbles down to 15 micron
  • Corrosion-resistant bronze body
  • Stainless steel internal PALL ring media
  • Bidirectional flow installation
  • Rated to 150 psi working pressure
  • Suitable up to 240°F system temperature
  • Available in Sweat, NPT, and Press connections
  • Compact in-line design
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Height
6-1/16 in
Length
7-7/8 in
Width
7-9/16 in
Characteristics & Features
Collection
Vortech®
Material
Brass, Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
240
Warranty & Product Information
UL Listed
No
UPC
687752872019