This product requires certification to purchase.

1 in. - Zone Valve - Press - 300 psi - 20 to 220 Deg F (-7 to 104 Deg C) - 24V - Forged Brass / Plastic

Taco

Zone Sentry® 1 in. - Zone Valve - Press - 300 psi - 20 to 220 Deg F (-7 to 104 Deg C) - 24V - Forged Brass / Plastic

  • Fast #
  • Part #TZ100P22
  • Item #7804597
  • Manufacturer Part #Z100P22
4.7 out of 5 Customer Rating
Brand image
Taco

Zone Sentry® 1 in. - Zone Valve - Press - 300 psi - 20 to 220 Deg F (-7 to 104 Deg C) - 24V - Forged Brass / Plastic

  • Fast #
  • Part #TZ100P22
  • Item #7804597
  • Manufacturer Part #Z100P22
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Taco Z100P2-2 Zone Sentry zone valve - a 1", press (press-connect) connection, 2-way, normally closed ball-valve zone valve for hydronic heating and cooling zoning.
  • Full-port chrome-plated brass ball with a modified-Teflon seat provides drop-tight, bubble-tight close-off (125 psi shut-off) for positive zone isolation.
  • High flow capacity (Cv 7.5) delivers excellent flow with very low pressure drop, cutting pumping energy and operating costs.
  • Forged-brass body and EPDM O-rings withstand up to 300 psi maximum operating pressure for rugged, long-lasting performance.
  • Quick 1-cycle-per-minute quarter-turn actuation gives fast, precise zone response with minimal wear.
  • Configured normally closed (N.C.) for fail-safe operation matched to your control strategy.
  • 24 VAC operation is compatible with standard low-voltage thermostats and zone controls.
  • Wide 20–220°F operating temperature range suits both heating and chilled-water/geothermal applications.
  • One compact valve platform replaces many competitive models - "one valve takes the place of many" - simplifying stocking and installation.
  • Compact, indoor-rated design with a serviceable, replaceable power head installs and maintains easily in tight spaces.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
4-1/8 in
Length
3-7/8 in
Pressure - Maximum
300 psi
Valve Size
1 in
Width
2-3/8 in
Characteristics & Features
Collection
Zone Sentry®
Manual Override
Yes
Material
Forged Brass, Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Style
Inline
Valve Seat Material
PTFE
Valve Type
Hydronic Zone Valve
Electrical & Operational Information
AMP
0.48, 0.5, 0.06, 1
Maximum Temperature
220
Minimum Temperature
20
Volts
24V
Watts
2 W
Warranty & Product Information
CSA Certified
Yes
FM Approved
No
IAPMO Listed
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Hydronic Heating, Cooling
UL Listed
Yes
UPC
190145582513