This product requires certification to purchase.

1/2 x 1 x 3/4 x 76-3/4 in. GHT x FNPT x FNPT Cast Iron Fire Pump

Talco Fire Systems

1/2 x 1 x 3/4 x 76-3/4 in. GHT x FNPT x FNPT Cast Iron Fire Pump

  • Fast #
  • Part #THH2150SP
  • Item #9414130
  • Manufacturer Part #HH2-150SP
4.9 out of 5 Customer Rating
Brand image
Talco Fire Systems

1/2 x 1 x 3/4 x 76-3/4 in. GHT x FNPT x FNPT Cast Iron Fire Pump

  • Fast #
  • Part #THH2150SP
  • Item #9414130
  • Manufacturer Part #HH2-150SP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Place home hydrant
  • Connect water to supplied auto fill valve
  • Connect the overflow pipe
  • Plumb discharge to sprinkler system
  • Fill the tank with water
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
GHT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
GHT x FNPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1/2 in x 1 in x 3/4 in
Flow Rate
50 gpm
Length
76-3/4 in
Characteristics & Features
Material
Cast Iron
Electrical & Operational Information
AMP
10.9
Horsepower
1-1/2 hp
Volts
240V
Warranty & Product Information
Application
Fire Systems
Product Type
Fire Pump