This product requires certification to purchase.

1-1/4 in. FNPT Packaged Pump System

Talco Fire Systems

1-1/4 in. FNPT Packaged Pump System

  • Fast #
  • Part #THH3300C
  • Item #5114960
  • Manufacturer Part #HH3-300C
5 out of 5 Customer Rating
Brand image
Talco Fire Systems

1-1/4 in. FNPT Packaged Pump System

  • Fast #
  • Part #THH3300C
  • Item #5114960
  • Manufacturer Part #HH3-300C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • No assembly required
  • Easily removable pump
  • Control box with run timer
  • Check Valve and Test Valve
  • Powder Coated Manifold
  • Pump Volute Bleeder Valve
  • Factory tested
  • Pressure tested tank
  • Riser support bracket
  • NFPA 13D
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Powder Coated
Color Finish Name:
Black
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
50 gpm
Height:
76 in
Length:
49 in
Material:
Stainless Steel
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
59 psi
Product Type:
Packaged Pump System
UL Listed:
No
Volts:
240V
Width:
29 in