This product requires certification to purchase.

1-1/4 x 1-1/2 in. FNPT Packaged Pump System

Talco Fire Systems

1-1/4 x 1-1/2 in. FNPT Packaged Pump System

  • Fast #
  • Part #TLSF150SP
  • Item #4342014
  • Manufacturer Part #LSF150SP
3.5 out of 5 Customer Rating
Brand image
Talco Fire Systems

1-1/4 x 1-1/2 in. FNPT Packaged Pump System

  • Fast #
  • Part #TLSF150SP
  • Item #4342014
  • Manufacturer Part #LSF150SP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • No assembly required
  • Control box with run timer
  • Check Valve
  • Powder Coated Manifold
  • Factory tested
  • NFPA 13D
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Powder Coated
Color Finish Name:
Red
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Flow Rate:
50 gpm
Height:
19-3/4 in
Length:
23-11/16 in
Material:
Cast Iron
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
55 psi
Product Type:
Packaged Pump System
UL Listed:
No
Volts:
240V
Width:
12-7/8 in