This product requires certification to purchase.

36 in. Fire Pump

Talco Fire Systems

36 in. Fire Pump

  • Fast #
  • Part #T13ULV100RJP
  • Item #9817036
  • Manufacturer Part #13-ULV100-R
4.1 out of 5 Customer Rating
Brand image
Talco Fire Systems

36 in. Fire Pump

  • Fast #
  • Part #T13ULV100RJP
  • Item #9817036
  • Manufacturer Part #13-ULV100-R
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Flow Rate
100 gpm
Length
36 in
Electrical & Operational Information
Horsepower
10 hp
Pressure - High
175
Volts
230V
Warranty & Product Information
Application
Fire Systems
FM Approved
Yes
Product Type
Fire Pump
UL Listed
Yes