This product requires certification to purchase.

2 lb. Drain Opener

TALON

2 lb. Drain Opener

  • Fast #
  • Part #WTDC2
  • Item #7064352
  • Manufacturer Part #TDC2
3.4 out of 5 Customer Rating
Brand image
TALON

2 lb. Drain Opener

  • Fast #
  • Part #WTDC2
  • Item #7064352
  • Manufacturer Part #TDC2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Specially formulated for use by professional plumbing maintenance personnel
  • Works in less than 60 seconds
  • Destroys hair and grease instantly
  • Will not harm chrome, polished brass or plastic
  • Safe for septic systems
  • Non-acid opener
  • Can be used to control root growth
  • Can be used monthly as preventive maintenance
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Size
2 lb
Characteristics & Features
Color Finish Name
White
Material
Mineral
Material Type
Sodium Hydroxide
Warranty & Product Information
UPC
688544026023