This product requires certification to purchase.

TAMARACK 60 INCH WIDE 60000 BTU FR

TAMARACK 60 INCH WIDE 60000 BTU FR

  • Fast #
  • Part #R142LPCHK
  • Item #14651067
  • Manufacturer Part #142LP-CHK
3.5 out of 5 Customer Rating
Brand image

TAMARACK 60 INCH WIDE 60000 BTU FR

  • Fast #
  • Part #R142LPCHK
  • Item #14651067
  • Manufacturer Part #142LP-CHK
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Outputs up to 60,000 BTU
  • Included fire pit cover protects fire pit from the elements when not in use
  • Constructed from durable brass, reinforced concrete, stainless steel, and steel and weather resistant for added durability
  • Electronic ignition type
  • Includes easy to use knob controls
  • Made of glass fiber reinforced concrete (GFRC) with steel inner frame
  • Includes fire table with leveling, feet, access drawer with tank seat, 30" brass burner, black lava rock filler, storage cover, valve key, empty 11 lb propane tank and 40" LP hose with regulator
  • Required 11 lb propane tank sits inside fire table
  • Covered under 2 year components, 5 year limited, and lifetime burners manufacturer warranties
  • Requires Certification
Dimensions & Measurements
Height
20 in
Characteristics & Features
Color Finish Name
Chalk
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
60000
Warranty & Product Information
UPC
752370014261