This product requires certification to purchase.

1/2 in. Conduit Body

TayMac®

1/2 in. Conduit Body

  • Fast #
  • Part #TRLB050
  • Item #7681446
  • Manufacturer Part #RLB050
3.3 out of 5 Customer Rating
Brand image
TayMac®

1/2 in. Conduit Body

  • Fast #
  • Part #TRLB050
  • Item #7681446
  • Manufacturer Part #RLB050
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable die cast aluminum construction
  • Premium powder coat finish
  • Includes NBR synthetic rubber gasket
  • Stamped aluminum cover
  • Combination head screw
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
1/2 in
Height
2-9/100 in
Length
4-31/100 in
Width
1-17/50 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Product Type
Conduit Body
UL Listed
Yes
UPC
092326211918