This product requires certification to purchase.

1-Gang Weatherproof Box with Three 1/2 or 3/4 in. Threaded Outlets

TayMac®

1-Gang Weatherproof Box with Three 1/2 or 3/4 in. Threaded Outlets

  • Fast #
  • Part #TPSB37550GY
  • Item #12052701
  • Manufacturer Part #PSB37550GY
3.3 out of 5 Customer Rating
Brand image
TayMac®

1-Gang Weatherproof Box with Three 1/2 or 3/4 in. Threaded Outlets

  • Fast #
  • Part #TPSB37550GY
  • Item #12052701
  • Manufacturer Part #PSB37550GY
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable high impact PVC construction
  • Can be used with 1/2 in. or 3/4 in. conduit
  • Includes 3/4 in. closure plugs and reducer bushings
  • Mounting hardware included
  • Multi-lingual instructions in each package
  • Requires Certification
Dimensions & Measurements
Height
4-3/5 in
Length
3-81/100 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Warranty & Product Information
Type
TPSB37550GY
UPC
092326130363