This product requires certification to purchase.

1-Gang Weatherproof Plastic Cover Blank

TayMac®

1-Gang Weatherproof Plastic Cover Blank

  • Fast #
  • Part #TPBC100GY
  • Item #12052703
  • Manufacturer Part #PBC100GY
5 out of 5 Customer Rating
Brand image
TayMac®

1-Gang Weatherproof Plastic Cover Blank

  • Fast #
  • Part #TPBC100GY
  • Item #12052703
  • Manufacturer Part #PBC100GY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable high impact polycarbonate construction
  • Multi-lingual instructions in each package
  • Vertical or horizontal mount
  • Installation hardware, gasket and multilingual instructions included
  • NEMA 3R compliant
  • Requires Certification
Dimensions & Measurements
Height
5-27/50 in
Length
2-22/25 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Warranty & Product Information
Type
TPBC100GY
UPC
092326130011