This product requires certification to purchase.

2 Gang Duplex/Toggle Receptor and Switch Wall Plate in White (Pack of 5)

TayMac®

Masque® 2 Gang Duplex/Toggle Receptor and Switch Wall Plate in White (Pack of 5)

  • Fast #
  • Part #TMW2400W
  • Item #10559914
  • Manufacturer Part #MW2400W
4.9 out of 5 Customer Rating
Brand image
TayMac®

Masque® 2 Gang Duplex/Toggle Receptor and Switch Wall Plate in White (Pack of 5)

  • Fast #
  • Part #TMW2400W
  • Item #10559914
  • Manufacturer Part #MW2400W
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-Gang Duplex/Toggle Combination wall plate
  • Designed for home and commercial use for enhance ascetics and durability
  • Unbreakable premium plastic wall plates
  • Hide outdated, discolored outlets
  • Includes matching screws in matching finish
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-3/4 in
Length
8/25 in
Package Quantity
Pack of 5
Width
2-93/100 in
Characteristics & Features
Collection
Masque®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polycarbonate
Number Of Gangs
1
Warranty & Product Information
ADA Compliant
Yes
Type
TMW2400WPK
UL Listed
No
UPC
092326104920