This product requires certification to purchase.

15W A21 Dimmable LED Light Bulb with Medium Base

You last purchased this on
 
TCP

15W A21 Dimmable LED Light Bulb with Medium Base

Brand image
You last purchased this on
 
TCP

15W A21 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #TL15A21D1527K
  • Item #7342913
  • Manufacturer Part #L15A21D1527K
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Energy efficient: up to 85% more efficient than incandescent alternatives
  • Long life: 15,000 hours
  • Similar look and feel as incandescent alternative
  • Requires Certification
  • Green


Specifications

Beam Spread:
230°
CEC Compliant:
Not for Sale in CA
Color Temperature:
2700
Dimmable:
Yes
Length:
2-9/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
LED
Lumens:
1600
Number Of Hours:
15000 h
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
100 W
Watts:
15 W



Customers Also Bought
1–6 of 18 items
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #PF530JU
Item #760299
3.2 out of 5 Customer Rating
Requires Certification
Part #CPFGPF20
Item #403425
3.7 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #UQ4350500
Item #667628
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TLPL218B2541K
Item #10133284
4.7 out of 5 Customer Rating
Requires Certification
Part #TLED2WGBFV2
Item #7342900
4.2 out of 5 Customer Rating
Requires Certification
Part #TFB11D4027EE12C
Item #7678318
4.7 out of 5 Customer Rating
Requires Certification
Part #TLED9BR30D27K
Item #7307208
3.4 out of 5 Customer Rating
Requires Certification
Part #TL9A19D1527K
Item #7386821
5 out of 5 Customer Rating
Requires Certification
Part #TFB11D6027EE12CS
Item #7678304
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing