This product requires certification to purchase.

4W G16 Dimmable LED Light Bulb with Candelabra Base

TCP

4W G16 Dimmable LED Light Bulb with Candelabra Base

  • Fast #
  • Part #TLED4E12G1627K
  • Item #4610311
  • Manufacturer Part #LED4E12G1627K
4.3 out of 5 Customer Rating
Brand image
TCP

4W G16 Dimmable LED Light Bulb with Candelabra Base

  • Fast #
  • Part #TLED4E12G1627K
  • Item #4610311
  • Manufacturer Part #LED4E12G1627K
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High efficiency lamp
  • Broad light distribution to suit many applications
  • Ideal for decorative dimming applications
  • Excellent color consistency and CRI
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Light Bulb Type
LED
Electrical & Operational Information
Lumens
280
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
25 W
Watts
4 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
UPC
762148231370