This product requires certification to purchase.

60 W LED Medium E-26

TCP

60 W LED Medium E-26

  • Fast #
  • Part #TL60A19N1541K
  • Item #7830172
  • Manufacturer Part #L60A19N1541K
4.5 out of 5 Customer Rating
Brand image
TCP

60 W LED Medium E-26

  • Fast #
  • Part #TL60A19N1541K
  • Item #7830172
  • Manufacturer Part #L60A19N1541K
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Uses up to 85% less energy than halogen alternatives for instant energy savings
  • Long life minimizes replacement and maintenance costs
  • Very low heat generation -- perfect for sensitive display lighting such as galleries, window displays and general lighting applications
  • UL approved for damp locations, can be used in covered indoor and outdoor fixtures
  • Excellent color consistency and CRI enhances colors of focal point while maintaining uniformity throughout lighting installation
  • Durable polycarbonate material for shatterproof composition lowering the risk of injury and breakage
  • ANSI construction compliant fits all A-lamp installations
  • Dims to ?10% of full light level when applicable
  • Requires Certification
Dimensions & Measurements
Beam Spread
230°
Diameter
2-2/5 in
Length
4-3/10 in
Characteristics & Features
Ballast Type
Non-Dimmable
Color Finish Category
Whites
Color Finish Name
Frosted
Color Temperature
4100
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Material
Plastic
Electrical & Operational Information
Color Rendering Index
80
Lumens
850
Lumens per Watt
94.4
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
60 W
Watts
9 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
NSF Certified
No
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
762148124511