This product requires certification to purchase.

60W 9.5W Dimmable LED GU24 Bulb

TCP

60W 9.5W Dimmable LED GU24 Bulb

  • Fast #
  • Part #TL10A19GUD27K
  • Item #9901469
  • Manufacturer Part #L10A19GUD27K
5 out of 5 Customer Rating
Brand image
TCP

60W 9.5W Dimmable LED GU24 Bulb

  • Fast #
  • Part #TL10A19GUD27K
  • Item #9901469
  • Manufacturer Part #L10A19GUD27K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use up to 85% less energy than halogen alternatives for instant energy savings
  • Long life minimizes replacement and maintenance costs
  • Very low heat generation perfect for sensitive display lighting such as galleries, window displays and general lighting applications
  • UL approved for damp locations, can be used in covered indoor and outdoor fixtures
  • Excellent color consistency and CRI - enhances colors of focal point while maintaining uniformity throughout the lighting installation
  • Durable polycarbonate material for shatter proof composition lowers the risk of injury and breakage
  • ANSI construction compliant; will fit all A-lamp installations
  • Dims to ?10% of full light level when applicable
  • Requires Certification
Dimensions & Measurements
Diameter
2-2/5 in
Height
4-3/8 in
Width
2-2/5 in
Characteristics & Features
Ballast Type
Electronic
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
GU24
Light Bulb Shape Code
A19
Light Bulb Style
Type A
Light Bulb Type
LED
Material
Plastic
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
800
Lumens per Watt
84.2
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
60 W
Watts
9.5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
762148318071