This product requires certification to purchase.

65W Equivalent BR30 LED Bulb, 4100K, Dimmable

TCP

65W Equivalent BR30 LED Bulb, 4100K, Dimmable

  • Fast #
  • Part #TL65BR30D2541KCQ
  • Item #7954629
  • Manufacturer Part #L65BR30D2541KCQ
3.9 out of 5 Customer Rating
Brand image
TCP

65W Equivalent BR30 LED Bulb, 4100K, Dimmable

  • Fast #
  • Part #TL65BR30D2541KCQ
  • Item #7954629
  • Manufacturer Part #L65BR30D2541KCQ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • California Qualified LED
  • Title 24 JA8-2016-E and Title 20 Tier 2
  • High CRI
  • Dimmable
  • Suitable for Totally Enclosed Fixtures, but not gasketed
  • Shatter Resistant
  • Minimizes replacement and maintenance costs
  • Up to 80% less energy than halogen alternatives
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
110°
Depth
3-4/5 in
Diameter
3-4/5 in
Length
5-2/5 in
Width
3-4/5 in
Characteristics & Features
Color Temperature
4100
Dimmable
Yes
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Light Bulb Style
Reflector
Light Bulb Type
LED
Smart Home Enabled
No
Electrical & Operational Information
Color Rendering Index
90
Lumens
650
Lumens per Watt
81.2
Number Of Hours
25000 hr
Volts
120V
Watts
8 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.96
Light Bulb Ordering Code
L65BR30D2541KCQ
Origin
Global
UPC
762148190134