This product requires certification to purchase.

8W A19 LED Bulb 800 Lumens, 2700K, E26 Base, Frosted Finish, 95 CRI, Dimmable

TCP

8W A19 LED Bulb 800 Lumens, 2700K, E26 Base, Frosted Finish, 95 CRI, Dimmable

  • Fast #
  • Part #TFA19D6027E26SFR95
  • Item #10081575
  • Manufacturer Part #FA19D6027E26SFR95
3.2 out of 5 Customer Rating
Brand image
TCP

8W A19 LED Bulb 800 Lumens, 2700K, E26 Base, Frosted Finish, 95 CRI, Dimmable

  • Fast #
  • Part #TFA19D6027E26SFR95
  • Item #10081575
  • Manufacturer Part #FA19D6027E26SFR95
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TCP’s LED Filament High CRI Standard Lamps combine the beauty and style of traditional lamps
  • High CRI value provides excellent color rendering results and color consistency while maintaining uniformity
  • Uses up to 85% less energy than halogen and incandescent lamps
  • UL approved for damp and enclosed fixtures
  • 15,000 hour rated life and low heat generation reduce replacement and maintenance costs
  • ANSI construction compliant means lamps fit most general applications
  • Smooth, uniform dimming down to 5%
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-2/5 in
Height
4-1/5 in
Characteristics & Features
Ballast Type
Electronic
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
2700
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
95
Lumens
800
Number Of Hours
15000 hr
Volts
120V
Watts
8 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Origin
Global
UL Listed
Yes