This product requires certification to purchase.

12W 1-Light Medium Bi-Pin LED Linear Lighting in White

TCP

DirecT8™ 12W 1-Light Medium Bi-Pin LED Linear Lighting in White

  • Fast #
  • Part #TL12T8D5041K
  • Item #7947883
  • Manufacturer Part #L12T8D5041K
4.3 out of 5 Customer Rating
Brand image
TCP

DirecT8™ 12W 1-Light Medium Bi-Pin LED Linear Lighting in White

  • Fast #
  • Part #TL12T8D5041K
  • Item #7947883
  • Manufacturer Part #L12T8D5041K
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No rewiring of fixture-simply replace fluorescent lamp with LED lamp
  • Instant on/off
  • No mercury- great for all environments
  • Requires Certification
Dimensions & Measurements
Beam Spread
190°
Diameter
1-1/10 in
Length
47-4/5 in
Characteristics & Features
Ballast Type
Electronic
Collection
DirecT8™
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4100
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Light Bulb Type
LED
Lighting Style
Contemporary
Material
Glass
Number of Lights
1
Electrical & Operational Information
Lumens
1800
Lumens per Watt
150
Number Of Hours
50000 hr
Volts
120/277V
Watts
12 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
762148070542