This product requires certification to purchase.

12W 5000K 2480 Lumens Bi-Pin G13 Linear Fluorescent Lighting

TCP

DirecT8™ 12W 5000K 2480 Lumens Bi-Pin G13 Linear Fluorescent Lighting

  • Fast #
  • Part #TL12T8D5050K
  • Item #9281219
  • Manufacturer Part #L12T8D5050K
5 out of 5 Customer Rating
Brand image
TCP

DirecT8™ 12W 5000K 2480 Lumens Bi-Pin G13 Linear Fluorescent Lighting

  • Fast #
  • Part #TL12T8D5050K
  • Item #9281219
  • Manufacturer Part #L12T8D5050K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1050
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No rewiring of fixture - simply replace fluorescent lamp with LED lamp
  • Instant on/off
  • No mercury - great for all environments
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/10 in
Length
4 ft
Characteristics & Features
Collection
DirecT8™
Color Finish Category
Whites
Color Finish Name
Bright White
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Lumens
2480
Number Of Hours
50000 hr
Volts
120/277V
Watts
12 W
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
762148070719