This product requires certification to purchase.

65W Dimmable LED Medium E-26 Bulb

TCP

Elite BR 65W Dimmable LED Medium E-26 Bulb

  • Fast #
  • Part #TLED12BR30D41K
  • Item #5082702
  • Manufacturer Part #LED12BR30D41K
3.1 out of 5 Customer Rating
Brand image
TCP

Elite BR 65W Dimmable LED Medium E-26 Bulb

  • Fast #
  • Part #TLED12BR30D41K
  • Item #5082702
  • Manufacturer Part #LED12BR30D41K
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Instant energy savings - up to 80% less energy than incandescent alternatives
  • Long life of 15,000 to 25,000 hours minimizes replacement and maintenance costs
  • Low heat generation - perfect for sensitive display lighting
  • Durable plastic housing lowers the risk of injury and breakage
  • Excellent color consistency and CRI enhance colors of focal point while maintaining uniformity throughout lighting installation
  • UL approved for damp locations – can be used outdoors when protected from elements and withstand humidity indoors/outdoors
  • ANSI construction compliant - fits all BR installations
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
110°
Diameter
3-4/5 in
Height
5-3/5 in
Length
5-2/5 in
Width
4-4/5 in
Characteristics & Features
Collection
Elite BR
Color Finish Category
Whites
Color Finish Name
Cool White
Color Temperature
4100
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
900
Lumens per Watt
97.3
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
65 W
Watts
9.5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
UL Listed
Suitable for Damp Locations
UPC
762148243984