This product requires certification to purchase.

Red Chevron LED in White

TCP

Red Chevron LED in White

  • Fast #
  • Part #T22743
  • Item #7926891
  • Manufacturer Part #22743
3.9 out of 5 Customer Rating
Brand image
TCP

Red Chevron LED in White

  • Fast #
  • Part #T22743
  • Item #7926891
  • Manufacturer Part #22743
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Innovative, snap-together design allows for fast installation
  • Replaceable directional chevron inserts are easily removed and reinserted
  • Universal mounting- wall, side, or ceiling
  • Low energy consumption
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-4/5 in
Height
7-1/4 in
Letter Size
6 in
Width
11-4/5 in
Characteristics & Features
Battery Type
NiCad (Nickel-cadmium)
Color Finish Category
Whites
Color Finish Name
White
Directional Indicators
Chevron
Installation Type
Top Mount, End Mount, Side Mount
Letter Color
Red
Lettering
Exit
Light Bulb Type
LED
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
Average Life
3 yr
Power Source
Battery Back Up
Volts
120/277V
Watts
2 W
Warranty & Product Information
UL Listed
UL 924
UPC
762148091141