This product requires certification to purchase.

6-1/2 in. Circular Saw Blade

TCT 6-1/2 in. Circular Saw Blade

  • Fast #
  • Part #ETCT165
  • Item #7377328
  • Manufacturer Part #TCT 165
4.4 out of 5 Customer Rating
Brand image

TCT 6-1/2 in. Circular Saw Blade

  • Fast #
  • Part #ETCT165
  • Item #7377328
  • Manufacturer Part #TCT 165
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
2.44 in
Diameter
6-1/2 in
Width
7/100 in
Characteristics & Features
Blade Type
Circular Saw
Brand Model Compatibility
PC 280E, PC 360E and PC 410E
Collection
TCT
Material
Tungsten Carbide
Warranty & Product Information
Application
Copper, Plastic, Steel
Type
ETCT165