This product requires certification to purchase.

1 in. 316L Stainless Steel 0.065 Seamless TECH 10 Series Tubing Cleaned for Oxygen Service

TECH 10 Series 1 in. 316L Stainless Steel 0.065 Seamless TECH 10 Series Tubing Cleaned for Oxygen Service

  • Fast #
  • Part #C16065T10
  • Item #8158509
  • Manufacturer Part #16065T10
3.3 out of 5 Customer Rating

TECH 10 Series 1 in. 316L Stainless Steel 0.065 Seamless TECH 10 Series Tubing Cleaned for Oxygen Service

  • Fast #
  • Part #C16065T10
  • Item #8158509
  • Manufacturer Part #16065T10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Average surface roughness of 25 uin and 32 uin Ra maximum
  • Controlled sulfur for consistent weldability
  • Exceeds CFOS CGA G4.1 cleaning
  • Fully passivated with nitric acid
  • Rinsed with DI water, purged with filtered nitrogen, capped and double bagged in heat sealed polyethylene
  • Final cleaning and bagging in ISO class 7 cleanroom
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Length
29 ft
Wall Thickness
0.065 in
Characteristics & Features
Collection
TECH 10 Series
Color Finish Name
Grey
Material
Stainless Steel
Material Type
316L
PipeTubing Size
1 in
Pipe Wall Type
Seamless
Warranty & Product Information
Application
Analyzer Sample Lines, O2 Piping (CFOS), Medical Gas Distribution and Vent Lines, Ultra-High Purity Gas Distribution Systems
ASTM
ASTM G93-96 Level A
Origin
Domestic
Type
C16065T10