This product requires certification to purchase.

10 Amp 24 V Air Conditioner Coil Relay

Tekmar Control Systems

10 Amp 24 V Air Conditioner Coil Relay

  • Fast #
  • Part #T003
  • Item #1818096
  • Manufacturer Part #003
4 out of 5 Customer Rating
Brand image
Tekmar Control Systems

10 Amp 24 V Air Conditioner Coil Relay

  • Fast #
  • Part #T003
  • Item #1818096
  • Manufacturer Part #003
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Double pole/double throw relay with either a 24V AC coil or 120V AC coil
  • 10A contact ratings
  • Two normally open and two normally closed contacts
  • Plug-in ice cube style can be removed from base
  • Base can be mounted to a flat surface or standard T35 DIN rail
  • Manual test button, 2VA coil
  • Requires Certification
Dimensions & Measurements
Depth
2-7/8 in
Height
3 in
Width
1-9/16 in
Electrical & Operational Information
AMP
10
Power Source
Electric
Volts
24V
Warranty & Product Information
UPC
779655000306