This product requires certification to purchase.

2H/1C Stage Programmable Thermostat in White

Tekmar Control Systems

2H/1C Stage Programmable Thermostat in White

  • Fast #
  • Part #T553
  • Item #10256038
  • Manufacturer Part #553
5 out of 5 Customer Rating
Brand image
Tekmar Control Systems

2H/1C Stage Programmable Thermostat in White

  • Fast #
  • Part #T553
  • Item #10256038
  • Manufacturer Part #553
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Programmable schedule
  • Zone synchronization
  • Zone post purge
  • Warm weather shut down
  • Cooling interlock
  • Auto heating cycle
  • Temporary hold
  • Away scene key
  • 2 auxiliary sensor inputs
  • Touchscreen technology
  • Requires Certification
Dimensions & Measurements
Depth
15/16 in
Height
5 in
Width
3-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Programmability
Programmable
Touch Screen
Yes
Electrical & Operational Information
AMP
2
Power Source
Electric
Stages
2H/1C
Temperature Range
32 to 122 Deg F
Volts
24V
Warranty & Product Information
Application
Residential
UPC
779655055306