This product requires certification to purchase.

2H/2C and 4H/2C Stage Programmable Thermostat in White

Tekmar Control Systems

2H/2C and 4H/2C Stage Programmable Thermostat in White

  • Fast #
  • Part #TEK563
  • Item #10256039
  • Manufacturer Part #563
5 out of 5 Customer Rating
Brand image
Tekmar Control Systems

2H/2C and 4H/2C Stage Programmable Thermostat in White

  • Fast #
  • Part #TEK563
  • Item #10256039
  • Manufacturer Part #563
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mobile app for iOS and android
  • Optional remote floor, room, outdoor & relative humidity sensors
  • Automatic software updates
  • Outdoor temperature
  • Local weather
  • Error and warning notifications
  • Time clock updated from Internet
  • 7 day programmable schedule
  • Away energy savings mode
  • Early start
  • Requires Certification
Dimensions & Measurements
Depth
15/16 in
Height
4-5/8 in
Width
3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Programmability
Programmable
Touch Screen
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
2
Power Source
Electric
Stages
2H/2C, 4H/2C
Temperature Range
32 to 122 Deg F
Volts
15/30V
Warranty & Product Information
Application
Residential
UPC
779655056303