This product requires certification to purchase.

4H/2C Programmable Thermostat

Tekmar Control Systems

4H/2C Programmable Thermostat

  • Fast #
  • Part #T564
  • Item #7717920
  • Manufacturer Part #564
4 out of 5 Customer Rating
Brand image
Tekmar Control Systems

4H/2C Programmable Thermostat

  • Fast #
  • Part #T564
  • Item #7717920
  • Manufacturer Part #564
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mobile and web app, warning email notifications
  • Weather, outdoor temperature
  • Programmable schedule with early start, energy monitoring
  • Relative humidity control
  • Water leak notification when connected to Watts FloodSafe Water Detector Shutoff
  • Ventilation
  • Slim profile with multiple display color options
  • Requires Certification
Dimensions & Measurements
Height
7-7/16 in
Width
4-7/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White, Blue
Programmability
Programmable
Electrical & Operational Information
Stages
4H/2C
Volts
21/30V
Warranty & Product Information
Type
T564
UPC
779655056402